- AC Motor
- General Purpose Motor Application
- 0.33 hp
- 3600 rpm
- Single Phase
| Input Phase | Single Phase |
| Enclosure | TEFC |
| Frame | W56C |
| Full Load Amps | 2.6 |
| Mounting | C-Face - Footless |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Voltage Rating | 115/208-230 |
| Phase | Single Phase |
| Motor Application | General Purpose |
| HP | 1/3 |
| Hz | 60 Hz |
| Full Load Efficiency | 53 % |
| RPM | 3600 rpm |
| Weight | 36.0 LB |
| EAN or UPC | 7909322493350 |

