- AC Motor
- General Purpose Motor Application
- 0.33 hp
- 3600 rpm
- Single Phase
| Motor Application | General Purpose |
| Hz | 60 Hz |
| Frame | W56C |
| Phase | Single Phase |
| Full Load Amps | 1.6 |
| Input Phase | Single Phase |
| RPM | 3600 rpm |
| Efficiency Group | Premium Efficient |
| HP | 1/3 |
| Enclosure | ODP |
| C Dimension | 10.26 in |
| Service Factor | 1.35 |
| Full Load Efficiency | 70.5 % |
| Enclosure Designation | ODP - Open Drip Proof |
| Mounting | C-Face - Footless |
| Voltage Rating | 115/208-230 |
| Weight | 22.0 LB |
| EAN or UPC | 79093239172136 |

