- AC Motor
- General Purpose Motor Application
- 0.5 hp
- 1200 rpm
- Three Phase
| Full Load Amps | 1 |
| Frame Material | Rolled Steel |
| Motor Application | General Purpose |
| HP | 1/2 |
| Phase | Three Phase |
| Input Phase | Three Phase |
| RPM | 1200 rpm |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Enclosure | TEFC |
| Hz | 60 Hz |
| Mounting | Foot Mounted |
| Frame | 56 |
| Full Load Efficiency | 72 % |
| Voltage Rating | 208-230/460 |
| Weight | 28.611 LB |
| EAN or UPC | 7909522561330 |

