- AC Motor
- General Purpose Motor Application
- 0.5 hp
- 1200 rpm
- Three Phase
| Frame Material | Rolled Steel |
| Frame | 56C |
| HP | 1/2 |
| Hz | 60 Hz |
| Service Factor | 1.15 |
| RPM | 1200 rpm |
| Voltage Rating | 208-230/460 |
| Full Load Efficiency | 72 % |
| Phase | Three Phase |
| Motor Application | General Purpose |
| C Dimension | 12.323 in |
| Enclosure | TEFC |
| Full Load Amps | 1 |
| Mounting | C-Face - Foot Mounted |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Input Phase | Three Phase |
| Weight | 29.097 LB |
| EAN or UPC | 7909522629825 |

