- AC Motor
- General Purpose Motor Application
- 0.5 hp
- 1800 rpm
- Single Phase
| Mounting | C-Face - Footless |
| Full Load Amps | 4 |
| C Dimension | 11.894 in |
| Motor Application | General Purpose |
| Hz | 60 Hz |
| Enclosure | TEFC |
| Voltage Rating | 115/208-230 |
| RPM | 1800 rpm |
| Service Factor | 1.15 |
| Phase | Single Phase |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Frame | W56C |
| Full Load Efficiency | 64 % |
| HP | 1/2 |
| Input Phase | Single Phase |
| Weight | 41.0 LB |
| EAN or UPC | 7909322525273 |

