- AC Motor
- Farm Duty Motor Application
- 0.5 hp
- 1800 rpm
- Single Phase
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Enclosure | TEFC |
| Motor Application | Farm Duty |
| Full Load Efficiency | 64 % |
| Mounting | Foot Mounted |
| Frame | W56 |
| Full Load Amps | 4 |
| Hz | 60 Hz |
| HP | 1/2 |
| Voltage Rating | 115/230 |
| RPM | 1800 rpm |
| Input Phase | Single Phase |
| Phase | Single Phase |
| Weight | 25.0 LB |
| EAN or UPC | 7909158972371 |

