- AC Motor
- General Purpose Motor Application
- 0.5 hp
- 1800 rpm
- Three Phase
| Input Phase | Three Phase |
| Service Factor | 1.15 |
| Full Load Amps | 0.9 |
| Voltage Rating | 208-230/460 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Full Load Efficiency | 77 % |
| Frame | 56C |
| C Dimension | 11.535 in |
| HP | 1/2 |
| Enclosure | TEFC |
| RPM | 1800 rpm |
| Phase | Three Phase |
| Hz | 60 Hz |
| Mounting | C-Face - Footless |
| Motor Application | General Purpose |
| Frame Material | Rolled Steel |
| Weight | 26.0 LB |
| EAN or UPC | 7909492928560 |

