- AC Motor
- General Purpose Motor Application
- 0.5 hp
- 1800 rpm
- Single Phase
| Input Phase | Single Phase |
| Motor Application | General Purpose |
| Mounting | C-Face - Foot Mounted |
| HP | 1/2 |
| Enclosure | ODP |
| Phase | Single Phase |
| RPM | 1800 rpm |
| Full Load Efficiency | 76.2 % |
| Hz | 60 Hz |
| Full Load Amps | 2.8 |
| Voltage Rating | 115/208-230 |
| Enclosure Designation | ODP - Open Drip Proof |
| Frame | W56C |
| Efficiency Group | Premium Efficient |
| Weight | 25.0 LB |
| EAN or UPC | 79092650745004 |

