- AC Motor
- General Purpose Motor Application
- 0.5 hp
- 3600 rpm
- Single Phase
| Full Load Efficiency | 72.4 % |
| Enclosure | ODP |
| Hz | 60 Hz |
| Mounting | C-Face - Foot Mounted |
| Frame | 48CH |
| Motor Application | General Purpose |
| RPM | 3600 rpm |
| C Dimension | 9.886 in |
| Voltage Rating | 115/208-230 |
| Phase | Single Phase |
| Efficiency Group | Premium Efficient |
| HP | 1/2 |
| Enclosure Designation | ODP - Open Drip Proof |
| Input Phase | Single Phase |
| Full Load Amps | 2.4 |
| Service Factor | 1.25 |
| Weight | 24.0 LB |
| EAN or UPC | 79094920939922 |

