- AC Motor
- General Purpose Motor Application
- 0.75 hp
- 1200 rpm
- Single Phase
| Enclosure | TEFC |
| Motor Application | General Purpose |
| Full Load Efficiency | 70 % |
| RPM | 1200 rpm |
| Phase | Single Phase |
| HP | 3/4 |
| Mounting | Foot Mounted |
| Voltage Rating | 115/208-230 |
| Hz | 60 Hz |
| Input Phase | Single Phase |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Full Load Amps | 4.7 |
| Frame | 56H |
| Weight | 58.0 LB |
| EAN or UPC | 7909522744252 |

