- AC Motor
- General Purpose Motor Application
- 0.75 hp
- 1200 rpm
- Single Phase
| Motor Application | General Purpose |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Hz | 60 Hz |
| Phase | Single Phase |
| Service Factor | 1.15 |
| Frame | 56C |
| Mounting | C-Face - Footless |
| HP | 3/4 |
| Voltage Rating | 115/208-230 |
| Enclosure | TEFC |
| Full Load Efficiency | 70 % |
| Full Load Amps | 4.7 |
| Input Phase | Single Phase |
| RPM | 1200 rpm |
| C Dimension | 14.295 in |
| Weight | 56.0 LB |
| EAN or UPC | 79094929285082 |

