- AC Motor
- General Purpose Motor Application
- 0.75 hp
- 1800 rpm
- Single Phase
| Service Factor | 1.15 |
| Hz | 60 Hz |
| Phase | Single Phase |
| RPM | 1800 rpm |
| Enclosure | TEFC |
| Voltage Rating | 115/208-230 |
| Full Load Efficiency | 68.5 % |
| Input Phase | Single Phase |
| Full Load Amps | 5.3 |
| Frame | 56C |
| Motor Application | General Purpose |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| HP | 3/4 |
| Mounting | C-Face - Foot Mounted |
| C Dimension | 13.114 in |
| Weight | 46.0 LB |
| EAN or UPC | 7909522451914 |

