- AC Motor
- Farm Duty Motor Application
- 0.75 hp
- 1800 rpm
- Single Phase
| Input Phase | Single Phase |
| Enclosure | TEFC |
| Mounting | Foot Mounted |
| Phase | Single Phase |
| HP | 3/4 |
| Hz | 60 Hz |
| Voltage Rating | 115/230 |
| Full Load Amps | 5.3 |
| Frame | 56 |
| Service Factor | 1.15 |
| Motor Application | Farm Duty |
| RPM | 1800 rpm |
| Full Load Efficiency | 68.5 % |
| C Dimension | 13.114 in |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Weight | 28.0 LB |
| EAN or UPC | 7909522485490 |

