- AC Motor
- General Purpose Motor Application
- 0.75 hp
- 1800 rpm
- Three Phase
| Frame | 56 |
| Voltage Rating | 208-230/460 |
| C Dimension | 11.929 in |
| Phase | Three Phase |
| Frame Material | Rolled Steel |
| Service Factor | 1.15 |
| Full Load Efficiency | 78.5 % |
| Hz | 60 Hz |
| Enclosure | TEFC |
| Full Load Amps | 1.2 |
| RPM | 1800 rpm |
| HP | 3/4 |
| Input Phase | Three Phase |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Motor Application | General Purpose |
| Mounting | Foot Mounted |
| Weight | 23.9 LB |
| EAN or UPC | 7909522437253 |

