- AC Motor
- General Purpose Motor Application
- 0.75 hp
- 1800 rpm
- Three Phase
| Efficiency Group | Premium Efficient |
| Enclosure | ODP |
| Frame | 56C |
| Enclosure Designation | ODP - Open Drip Proof |
| HP | 3/4 |
| C Dimension | 11.102 in |
| RPM | 1800 rpm |
| Motor Application | General Purpose |
| Phase | Three Phase |
| Mounting | C-Face - Foot Mounted |
| Input Phase | Three Phase |
| Voltage Rating | 575 |
| Hz | 60 Hz |
| Full Load Efficiency | 81.1 % |
| Service Factor | 1.25 |
| Full Load Amps | 0.92 |
| Weight | 25.0 LB |
| EAN or UPC | 79094922645838 |

