- AC Motor
- Washdown Duty Motor Application
- 0.75 hp
- 3600 rpm
- Three Phase
| Poles | 2 |
| C Dimension | 11 1/4 in |
| Full Load Amps | 1.02 |
| Hz | 60 Hz |
| Voltage Rating | 230/460 |
| HP | 3/4 |
| Mounting Style | F-1 |
| RPM | 3600 rpm |
| Full Load Efficiency | 81.9 % |
| Open End Bearing | 6205 |
| Enclosure Designation | TENV - Totally Enclosed Non-Ventilated |
| Input Phase | Three Phase |
| Frame | 56C |
| Frame Material | Stainless Steel |
| Full Load Pf | 84 |
| Service Factor | 1.15 |
| Mounting | Footless |
| Efficiency Group | Epact Efficient |
| Motor Shaft Length | 2.06 in |
| Phase | Three Phase |
| Washdown Duty | No |
| Enclosure | TENV |
| Motor Shaft Size | 5/8 in |
| Brake Feature | No |
| Design | B |
| Motor Application | Washdown Duty |
| Drive End Bearing | 6205 |
| Full Load rpm | 3440 rpm |
| Weight | 47.0 LB |
| EAN or UPC | 7909492474845 |

