- AC Motor
- General Purpose Motor Application
- 0.75 hp
- 3600 rpm
- Three Phase
| Hz | 60 Hz |
| Motor Application | General Purpose |
| Full Load Amps | 1.1 |
| Input Phase | Three Phase |
| Frame | 56 |
| Full Load Efficiency | 72 % |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Voltage Rating | 208-230/460 |
| Phase | Three Phase |
| Frame Material | Rolled Steel |
| HP | 3/4 |
| Enclosure | TEFC |
| RPM | 3600 rpm |
| Mounting | Foot Mounted |
| Weight | 55.125 LB |
| EAN or UPC | 7909522415879 |

