- AC Motor
- General Purpose Motor Application
- 0.75 hp
- 3600 rpm
- Single Phase
| RPM | 3600 rpm |
| Frame | 56 |
| Input Phase | Single Phase |
| Phase | Single Phase |
| Full Load Efficiency | 76.2 % |
| Enclosure Designation | ODP - Open Drip Proof |
| Voltage Rating | 115/208-230 |
| Service Factor | 1.25 |
| Motor Application | General Purpose |
| Mounting | Foot Mounted |
| Enclosure | ODP |
| HP | 3/4 |
| Efficiency Group | Premium Efficient |
| C Dimension | 11.89 in |
| Hz | 60 Hz |
| Full Load Amps | 3.4 |
| Weight | 32.0 LB |
| EAN or UPC | 7909265422233 |

