- AC Motor
- General Purpose Motor Application
- 1 hp
- 900 rpm
- Three Phase
| Mounting | Foot Mounted |
| Input Phase | Three Phase |
| Phase | Three Phase |
| RPM | 900 rpm |
| Full Load Amps | 2.3 |
| Motor Application | General Purpose |
| Frame | 182/4T |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Enclosure | TEFC |
| HP | 1 |
| Hz | 60 Hz |
| Voltage Rating | 230/460 |
| Full Load Efficiency | 78.5 % |
| Efficiency Group | NEMA Premium® |
| Weight | 104.0 LB |
| EAN or UPC | 7909158032884 |

