- 1 hp
- 1800 rpm
- 208/230/460 Voltage
- Three Phase
- 60 Hz
| Drive End Bearing | 6205-ZZ |
| Full Load rpm | 1765 rpm |
| Full Load Efficiency | 82.5 % |
| Frame Material | Cast Iron |
| Efficiency Group | Epact Efficient |
| RPM | 1800 rpm |
| Mounting | C-Face - Less Base |
| Poles | 4 |
| C Dimension | 12 1/4 in |
| Motor Shaft Size | 7/8 in |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Full Load Pf | 79 |
| Phase | Three Phase |
| Design | B |
| Voltage Rating | 460, 230, 208 |
| Enclosure | TEFC |
| Motor Shaft Length | 2.12 in |
| Service Factor | 1.25 |
| Frame | 143TC |
| Washdown Duty | No |
| Full Load Amps | 1.49 |
| Brake Feature | No |
| Mounting Style | F-1 |
| Hz | 60 Hz |
| Motor Application | Food Processing |
| Open End Bearing | 6204-ZZ |
| Frame Size | 140TC |
| Weight | 47.0 LB |

