Skip to content Skip to navigation menu
Weg Electric Corp.00118ES1RFD56-S

00118ES1RFD56-S

Farm Duty - TEFC
Item #112705811
  • AC Motor
  • Farm Duty Motor Application
  • 1 hp
  • 1800 rpm
  • Single Phase
  • 60 Hz
  • 115/230 Voltage Rating
  • Foot Mounted
  • TEFC Enclosure
  • 56 Frame
+ Show More + Show Less
Weg Electric Corp.00118ES1RFD56-S
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • AC Motor
  • Farm Duty Motor Application
  • 1 hp
  • 1800 rpm
  • Single Phase
RPM 1800 rpm
Phase Single Phase
Hz 60 Hz
Frame 56
Enclosure Designation TEFC - Totally Enclosed Fan Cooled
C Dimension 13.901 in
Full Load Amps 6.8
Full Load Efficiency 71 %
Voltage Rating 115/230
Enclosure TEFC
Input Phase Single Phase
Motor Application Farm Duty
Service Factor 1.15
Mounting Foot Mounted
HP 1
Weight 36.0 LB
EAN or UPC 7909522485513
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison