- AC Motor
- General Purpose Motor Application
- 1 hp
- 1800 rpm
- Three Phase
| C Dimension | 12.11 in |
| Motor Application | General Purpose |
| Frame | 145Y |
| Input Phase | Three Phase |
| RPM | 1800 rpm |
| Mounting | Pad Mounted |
| Hz | 60 Hz |
| Enclosure Designation | TEAO - Totally Enclosed, Air Over |
| Full Load Efficiency | 85.5 % |
| Voltage Rating | 230/460 |
| Full Load Amps | 1.47 |
| Enclosure | TEAO |
| HP | 1 |
| Phase | Three Phase |
| Service Factor | 1.25 |
| Weight | 47.0 LB |
| EAN or UPC | 7909322567792 |

