Skip to content Skip to navigation menu
Shark™ Washdown Motor

00118ET3ESS143TCFL

Shark™ Washdown Motor
Item #112705136
  • AC Motor
  • Washdown Duty Motor Application
  • 1 hp
  • 1800 rpm
  • Three Phase
  • 60 Hz
  • 230/460 Voltage Rating
  • Footless Mount
  • TEFC Enclosure
  • 143TC Frame
+ Show More + Show Less
Shark™ Washdown Motor
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • AC Motor
  • Washdown Duty Motor Application
  • 1 hp
  • 1800 rpm
  • Three Phase
Full Load Efficiency 85.5 %
HP 1
Input Phase Three Phase
Frame 143TC
Enclosure TEFC
Hz 60 Hz
C Dimension 13.4 in
Mounting Footless
RPM 1800 rpm
Service Factor 1.15
Full Load Amps 1.46
Phase Three Phase
Motor Application Washdown Duty
Enclosure Designation TEFC - Totally Enclosed Fan Cooled
Voltage Rating 230/460
Weight 46.0 LB
EAN or UPC 7909492467700
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison