- AC Motor
- General Purpose Motor Application
- 1 hp
- 1800 rpm
- Single Phase
| RPM | 1800 rpm |
| Service Factor | 1.15 |
| Enclosure | ODP |
| Frame | 56C |
| HP | 1 |
| Full Load Amps | 4.5 |
| Motor Application | General Purpose |
| C Dimension | 12.677 in |
| Efficiency Group | Premium Efficient |
| Mounting | C-Face - Footless |
| Enclosure Designation | ODP - Open Drip Proof |
| Phase | Single Phase |
| Full Load Efficiency | 82.6 % |
| Hz | 60 Hz |
| Input Phase | Single Phase |
| Voltage Rating | 115/208-230 |
| Weight | 39.0 LB |
| EAN or UPC | 7909265870331 |

