- AC Motor
- HVAC Motor Application
- 1 hp
- 1800 rpm
- Three Phase
| Full Load Amps | 1.5 |
| Frame | 143/5T |
| Service Factor | 1.15 |
| Hz | 60 Hz |
| Motor Application | HVAC |
| Mounting | C-Face - Foot Mounted |
| Phase | Three Phase |
| Enclosure Designation | ODP - Open Drip Proof |
| Full Load Efficiency | 85.5 % |
| Input Phase | Three Phase |
| HP | 1 |
| RPM | 1800 rpm |
| Enclosure | ODP |
| Voltage Rating | 230/460 |
| Frame Material | Rolled Steel |
| C Dimension | 11.181 in |
| Weight | 37.125 LB |
| EAN or UPC | 7909158530175 |

