- AC Motor
- General Purpose Motor Application
- 1 hp
- 1800 rpm
- Three Phase
| Frame | 56 |
| Input Phase | Three Phase |
| Phase | Three Phase |
| Frame Material | Rolled Steel |
| RPM | 1800 rpm |
| Hz | 60 Hz |
| Mounting | Foot Mounted |
| Full Load Efficiency | 83.5 % |
| Motor Application | General Purpose |
| Efficiency Group | Premium Efficient |
| Enclosure Designation | ODP - Open Drip Proof |
| Enclosure | ODP |
| Voltage Rating | 230/460 |
| HP | 1 |
| Full Load Amps | 1.57 |
| Weight | 46.25 LB |
| EAN or UPC | 7909158815852 |

