- AC Motor
- IEEE Severe Duty Motor Application
- 1 hp
- 1800 rpm
- Three Phase
| Input Phase | Three Phase |
| RPM | 1800 rpm |
| Phase | Three Phase |
| Full Load Efficiency | 85.5 % |
| Enclosure | TEFC |
| Mounting | C-Face - Foot Mounted |
| Motor Application | Severe Duty |
| HP | 1 |
| Full Load Amps | 1.47 |
| Voltage Rating | 460 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Frame | 143/5TC |
| Hz | 60 Hz |
| Weight | 52.0 LB |
| EAN or UPC | 7894171284467 |

