- AC Motor
- Explosion Proof Motor Application
- 1 hp
- 1800 rpm
- Three Phase
| C Dimension | 13.66 in |
| RPM | 1800 rpm |
| Voltage Rating | 230/460 |
| Full Load Efficiency | 82.2 % |
| Full Load Amps | 1.6 |
| Input Phase | Three Phase |
| Hz | 60 Hz |
| Motor Application | Explosion Proof |
| Service Factor | 1 |
| Enclosure | XPFC |
| Mounting | C-Face - Foot Mounted |
| Enclosure Designation | XPFC - Explosion Proof Fan Cooled |
| Frame | 56C |
| Phase | Three Phase |
| HP | 1 |
| Weight | 31.0 LB |
| EAN or UPC | 79094924673112 |

