- AC Motor
- General Purpose Motor Application
- 1 hp
- 3600 rpm
- Single Phase
| Full Load Amps | 5.1 |
| Motor Application | General Purpose |
| C Dimension | 13.114 in |
| Mounting | C-Face - Foot Mounted |
| Phase | Single Phase |
| HP | 1 |
| RPM | 3600 rpm |
| Input Phase | Single Phase |
| Full Load Efficiency | 70 % |
| Voltage Rating | 115/208-230 |
| Hz | 60 Hz |
| Frame | 56C |
| Enclosure | TEFC |
| Service Factor | 1.15 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Weight | 46.0 LB |
| EAN or UPC | 7909522440246 |

