- AC Motor
- Pump Duty Motor Application
- 1 hp
- 3600 rpm
- Single Phase
| RPM | 3600 rpm |
| Enclosure | ODP |
| Voltage Rating | 115/208-230 |
| Input Phase | Single Phase |
| Hz | 60 Hz |
| Motor Application | Pump Duty |
| Full Load Amps | 6.4 |
| HP | 1 |
| Phase | Single Phase |
| Enclosure Designation | ODP - Open Drip Proof |
| Frame | 56C |
| Mounting | Footless |
| Full Load Efficiency | 68 % |
| Weight | 36.0 LB |
| EAN or UPC | 7909323368565 |

