- AC Motor
- Pump Duty Motor Application
- 1 hp
- 3600 rpm
- Single Phase
| Full Load Efficiency | 66.3 % |
| Phase | Single Phase |
| Hz | 60 Hz |
| Voltage Rating | 115/208-230 |
| C Dimension | 12.008 in |
| Motor Application | Pump Duty |
| HP | 1 |
| Frame | 56J |
| RPM | 3600 rpm |
| Service Factor | 1.4 |
| Full Load Amps | 6.4 |
| Mounting | Footless |
| Input Phase | Single Phase |
| Enclosure | ODP |
| Enclosure Designation | ODP - Open Drip Proof |
| Weight | 36.0 LB |
| EAN or UPC | 7909322400334 |

