- AC Motor
- Pump Duty Motor Application
- 1 hp
- 3600 rpm
- Three Phase
| Phase | Three Phase |
| Enclosure Designation | ODP - Open Drip Proof |
| Input Phase | Three Phase |
| Motor Application | Pump Duty |
| Frame | 56J |
| Frame Material | Rolled Steel |
| Full Load Amps | 1.5 |
| Hz | 60 Hz |
| Voltage Rating | 208-230/460 |
| Full Load Efficiency | 74 % |
| Enclosure | ODP |
| RPM | 3600 rpm |
| HP | 1 |
| Mounting | Foot Mounted |
| C Dimension | 11.22 in |
| Service Factor | 1.4 |
| Weight | 22.0 LB |
| EAN or UPC | 7909158494644 |

