- AC Motor
- Explosion Proof Motor Application
- 1 hp
- 3600 rpm
- Three Phase
| Service Factor | 1.15 |
| Full Load Efficiency | 81.5 % |
| Mounting | Foot Mounted |
| Enclosure | TEFC |
| Motor Application | Explosion Proof |
| Input Phase | Three Phase |
| Phase | Three Phase |
| Frame | 143T |
| Efficiency Group | NEMA Premium® |
| HP | 1 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| C Dimension | 12.76 in |
| RPM | 3600 rpm |
| Full Load Amps | 1.41 |
| Voltage Rating | 230/460 |
| Hz | 60 Hz |
| Weight | 67.0 LB |
| EAN or UPC | 7892304606933 |

