There may be limited quantities still available for purchase. Contact us for availability.
Please contact your local service center for alternative options.
This TEFC motor is built according to NEMA specifications and designed for operation in moist or dusty atmospheric conditions without affecting its useful life
Extra strong FC 200 cast iron frames and terminal box
V-ring slinger on both endshields
Unibody construction for extra strength
Enlarged grease cavities and double-strength bearing caps
Class F insulation for all frames
Automatic drain plugs
NEMA dimensions and ratings
Continuous-duty operation
compliances
0
Epact Nominal Full Load Efficiency
85.5 %
Frame Size
Shaft Input, Not a C-Face
Enclosure
TEFC
Full Load rpm
1165 rpm
Mounting
Foot Mounted
Poles
6
Motor Application
General Purpose
RPM
1200 rpm
Motor Shaft Size
1 1/8 in
Full Load Pf
68
C Dimension
14.86 in
Frame Material
Cast Iron
Hz
60 Hz
Service Factor
1.25
Phase
Three Phase
Efficiency Group
Epact Efficient
Mounting Style
F-1
Voltage
208-230/460
Enclosure Designation
TEFC - Totally Enclosed Fan Cooled
Full Load Amps
2.38
Drive End Bearing
6307-ZZ
Voltage Rating
460, 230, 208
Open End Bearing
6206-ZZ
Frame
182T
Full Load Efficiency
85.5 %
Design
B
Washdown Duty
No
Motor Shaft Length
2 3/4 in
Brake Feature
No
Weight
77.0 LB
EAN or UPC
7890705162805
We're here for you
with Service Centers across the country - We have your back