- AC Motor
- IEEE Severe Duty Motor Application
- 1.5 hp
- 1200 rpm
- Three Phase
| Service Factor | 1.25 |
| Motor Application | Severe Duty |
| HP | 1 1/2 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| C Dimension | 15.86 in |
| Hz | 60 Hz |
| Input Phase | Three Phase |
| Full Load Amps | 2.54 |
| RPM | 1200 rpm |
| Full Load Efficiency | 87.5 % |
| Enclosure | TEFC |
| Frame | 182/4T |
| Mounting | Foot Mounted |
| Phase | Three Phase |
| Voltage Rating | 460 |
| Weight | 74.0 LB |
| EAN or UPC | 7894171284856 |

