There may be limited quantities still available for purchase. Contact us for availability.
Please contact your local service center for alternative options.
This TEFC motor is built according to NEMA specifications and designed for operation in moist or dusty atmospheric conditions without affecting its useful life
Extra strong FC 200 cast iron frames and terminal box
V-ring slinger on both endshields
Unibody construction for extra strength
Enlarged grease cavities and double-strength bearing caps
Class F insulation for all frames
Automatic drain plugs
NEMA dimensions and ratings
Continuous-duty operation
compliances
0
Hz
60 Hz
Motor Shaft Length
2 1/4 in
Motor Application
General Purpose
Frame
143T
Washdown Duty
No
Design
B
Frame Size
Shaft Input, Not a C-Face
Voltage Rating
460, 230, 208
Full Load Efficiency
82.5 %
Brake Feature
No
Voltage
208-230/460
Frame Material
Cast Iron
Mounting
Foot Mounted
RPM
3600 rpm
Poles
2
Full Load rpm
3495 rpm
Phase
Three Phase
Motor Shaft Size
7/8 in
Drive End Bearing
6205-ZZ
Epact Nominal Full Load Efficiency
82.5 %
Open End Bearing
6204-ZZ
Efficiency Group
Epact Efficient
Mounting Style
F-1
Full Load Pf
84
Enclosure Designation
TEFC - Totally Enclosed Fan Cooled
Full Load Amps
1.99
Enclosure
TEFC
Weight
45.0 LB
EAN or UPC
7890705901213
We're here for you
with Service Centers across the country - We have your back