- AC Motor
- General Purpose Motor Application
- 1.5 hp
- 3600 rpm
- Single Phase
| Mounting | C-Face - Footless |
| Hz | 60 Hz |
| Phase | Single Phase |
| HP | 1 1/2 |
| Motor Application | General Purpose |
| Voltage Rating | 115/208-230 |
| Frame | 56C |
| RPM | 3600 rpm |
| Enclosure | ODP |
| Full Load Efficiency | 81.5 % |
| Service Factor | 1.15 |
| C Dimension | 12.284 in |
| Full Load Amps | 6.2 |
| Input Phase | Single Phase |
| Efficiency Group | Premium Efficient |
| Enclosure Designation | ODP - Open Drip Proof |
| Weight | 40.0 LB |
| EAN or UPC | 7909265069957 |

