- AC Motor
- Explosion Proof Motor Application
- 1.5 hp
- 3600 rpm
- Three Phase
| Input Phase | Three Phase |
| Full Load Efficiency | 84 % |
| Phase | Three Phase |
| Enclosure | TEFC |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Voltage Rating | 230/460 |
| Service Factor | 1.15 |
| Mounting | Foot Mounted |
| Motor Application | Explosion Proof |
| Frame | 143T |
| C Dimension | 12.76 in |
| HP | 1 1/2 |
| Full Load Amps | 2.05 |
| RPM | 3600 rpm |
| Hz | 60 Hz |
| Efficiency Group | NEMA Premium® |
| Weight | 70.0 LB |
| EAN or UPC | 7894171894185 |

