- AC Motor
- General Purpose Motor Application
- 1.5 hp
- 1800 rpm
- Single Phase
| Mounting | C-Face - Footless |
| Enclosure | TEFC |
| RPM | 1800 rpm |
| Service Factor | 1.15 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Hz | 60 Hz |
| Motor Application | General Purpose |
| Voltage Rating | 115/208-230 |
| Full Load Amps | 7.5 |
| HP | 1 1/2 |
| C Dimension | 15.083 in |
| Input Phase | Single Phase |
| Phase | Single Phase |
| Frame | 56C |
| Full Load Efficiency | 77 % |
| Weight | 58.0 LB |
| EAN or UPC | 7909492928119 |

