- AC Motor
- Farm Duty Motor Application
- 1.5 hp
- 1800 rpm
- Single Phase
| RPM | 1800 rpm |
| Hz | 60 Hz |
| Phase | Single Phase |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Frame | 56H |
| Full Load Efficiency | 77 % |
| Voltage Rating | 115/230 |
| Mounting | Foot Mounted |
| Enclosure | TEFC |
| Motor Application | Farm Duty |
| Full Load Amps | 7.5 |
| HP | 1 1/2 |
| Input Phase | Single Phase |
| Weight | 51.0 LB |
| EAN or UPC | 7909522584803 |

