- AC Motor
- IEEE Severe Duty Motor Application
- 1.5 hp
- 1800 rpm
- Three Phase
| RPM | 1800 rpm |
| Enclosure | TEFC |
| Motor Application | Severe Duty |
| HP | 1 1/2 |
| Input Phase | Three Phase |
| Phase | Three Phase |
| Service Factor | 1.25 |
| Full Load Amps | 2.02 |
| Frame | 143/5TC |
| Hz | 60 Hz |
| C Dimension | 13.358 in |
| Full Load Efficiency | 86.5 % |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Mounting | C-Face - Foot Mounted |
| Voltage Rating | 460 |
| Weight | 58.0 LB |
| EAN or UPC | 7891327139923 |

