Weg Electric Corp.
00158XP3E145TC
SUPERSEDED TO WEG_ 00158XT3E145TC, MTRL - 101370063
Item #101640211
- 1 1/2 hp
- 1800 rpm
- 208/230/460 Voltage
- Three Phase
- 60 Hz
| Drive End Bearing | 6205-ZZ |
| Frame | 145TC |
| Motor Shaft Length | 2.12 in |
| Full Load Pf | 82 |
| Full Load Amps | 2.05 |
| Phase | Three Phase |
| Enclosure | XPFC |
| Mounting Style | F-1 |
| Motor Shaft Size | 7/8 in |
| Frame Size | 140TC |
| Hz | 60 Hz |
| Washdown Duty | No |
| Voltage | 208-230/460 |
| Full Load Efficiency | 84 % |
| C Dimension | 13.752 in |
| Full Load rpm | 1760 rpm |
| Service Factor | 1.15 |
| Open End Bearing | 6204-ZZ |
| Design | B |
| Poles | 4 |
| Voltage Rating | 460, 230, 208 |
| Efficiency Group | Epact Efficient |
| Brake Feature | No |
| Enclosure Designation | XPFC - Explosion Proof Fan Cooled |
| Frame Material | Cast Iron |
| RPM | 1800 rpm |
| Mounting | C-Face - With Base |
| Motor Application | Explosion Proof |
| Weight | 78.0 LB |
| EAN or UPC | 7892304328774 |
