- AC Motor
- Explosion Proof Motor Application
- 1.5 hp
- 1800 rpm
- Single Phase
| Input Phase | Single Phase |
| HP | 1 1/2 |
| Hz | 60 Hz |
| Full Load Amps | 7.8 |
| C Dimension | 15.42 in |
| Voltage Rating | 208-230 |
| Mounting | C-Face - Foot Mounted |
| Phase | Single Phase |
| Full Load Efficiency | 80 % |
| Frame | 56HC |
| Motor Application | Explosion Proof |
| Enclosure | XPFC |
| Service Factor | 1 |
| Enclosure Designation | XPFC - Explosion Proof Fan Cooled |
| RPM | 1800 rpm |
| Weight | 48.0 LB |
| EAN or UPC | 79094924673594 |

