- AC Motor
- Explosion Proof Motor Application
- 1.5 hp
- 1800 rpm
- Three Phase
| Service Factor | 1.15 |
| Efficiency Group | NEMA Premium® |
| Full Load Amps | 1.64 |
| Enclosure | TEFC |
| Input Phase | Three Phase |
| Full Load Efficiency | 86.5 % |
| HP | 1 1/2 |
| Frame | 145TC |
| Mounting | C-Face - Foot Mounted |
| Hz | 60 Hz |
| Motor Application | Explosion Proof |
| RPM | 1800 rpm |
| Phase | Three Phase |
| C Dimension | 13.752 in |
| Voltage Rating | 575 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Weight | 75.0 LB |
| EAN or UPC | 7890355833674 |

