- AC Motor
- Cooling Tower Motor Application
- 2 hp
- 1200 rpm
- Three Phase
| Hz | 60 Hz |
| Full Load Efficiency | 88.5 % |
| Full Load Amps | 3.23 |
| Frame | 182/4T |
| Motor Application | Cooling Tower |
| Phase | Three Phase |
| HP | 2 |
| Enclosure Designation | TEAO - Totally Enclosed, Air Over |
| RPM | 1200 rpm |
| Mounting | Foot Mounted |
| Enclosure | TEAO |
| Input Phase | Three Phase |
| C Dimension | 15.298 in |
| Voltage Rating | 230/460 |
| Service Factor | 1.25 |
| Weight | 97.0 LB |
| EAN or UPC | 7909158087440 |

