- AC Motor
- General Purpose Motor Application
- 2 hp
- 1800 rpm
- Three Phase
applications
- Designed for general purpose and severe-duty applications
- Pumps, compressors, fans, packaging equipment, etc.
- Chemical plants, pulp and paper, aggregate, mining, cement, steel mills, etc.
features
- Dual rated for 60 Hz and 50 Hz
- Optimized ventilation for cooler operation
- Robust feet design for the toughest applications
- Frames 182/4T and larger have two eyebolts for easier mounting in any position
- AEGIS ring inside as an option
- Suitable for VFD operation 1000:1 VT
- Color coded leads
- Motor paint resistance exceeds 500 hours of salt spray test
options
- Special voltages
- Special shaft
- Space heaters, thermistors, RTDs and other accessories
- C and D flanges for all ratings
- 1,200 and 900 rpm available
- Drip cover
- F2 mounting
| Design | B |
| Washdown Duty | No |
| Full Load Efficiency | 86.5 % |
| Hz | 60 Hz |
| Full Load Pf | 83 |
| Epact Nominal Full Load Efficiency | 84 % |
| Motor Application | General Purpose |
| Frame Material | Rolled Steel |
| Open End Bearing | 6204-ZZ |
| Phase | Three Phase |
| Frame Size | 145T |
| Drive End Bearing | 6205-ZZ |
| HP | 2 |
| C Dimension | 13.976 in |
| Voltage | 208-230/460 |
| Voltage Rating | 230/460 |
| Service Factor | 1.15 |
| Useable at 208V | Yes |
| Motor Shaft Length | 2 1/4 in |
| Poles | 4 |
| Frame | 143/5T |
| Enclosure | TEFC |
| Input Phase | Three Phase |
| Efficiency Group | NEMA Premium® |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Full Load rpm | 1755 rpm |
| Brake Feature | No |
| Full Load Amps | 2.7 |
| RPM | 1,800 rpm |
| Mounting | Foot Mounted |
| Motor Shaft Size | 7/8 in |
| Mounting Style | F-1 |
| Weight | 44.56 LB |
| EAN or UPC | 79091583340324 |
-
NEMA Premium


