- AC Motor
- General Purpose Motor Application
- 2 hp
- 1800 rpm
- Three Phase
| Efficiency Group | NEMA Premium® |
| C Dimension | 13.976 in |
| Mounting | C-Face - Foot Mounted |
| Enclosure | TEFC |
| Full Load Amps | 2.7 |
| Service Factor | 1.15 |
| Voltage Rating | 230/460 |
| HP | 2 |
| Phase | Three Phase |
| Frame Material | Rolled Steel |
| RPM | 1800 rpm |
| Motor Application | General Purpose |
| Input Phase | Three Phase |
| Full Load Efficiency | 86.5 % |
| Frame | 143/5TC |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Hz | 60 Hz |
| Weight | 47.703 LB |
| EAN or UPC | 7909522800750 |

