- AC Motor
- Cooling Tower Motor Application
- 2 hp
- 1800 rpm
- Three Phase
| Motor Application | Cooling Tower |
| C Dimension | 13.358 in |
| Full Load Amps | 2.76 |
| Hz | 60 Hz |
| Full Load Efficiency | 86.5 % |
| RPM | 1800 rpm |
| Frame | 143/5T |
| Input Phase | Three Phase |
| Phase | Three Phase |
| Mounting | Foot Mounted |
| HP | 2 |
| Enclosure | TEFC |
| Voltage Rating | 230/460 |
| Service Factor | 1.25 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Weight | 59.0 LB |
| EAN or UPC | 79090182695804 |

