- AC Motor
- General Purpose Motor Application
- 2 hp
- 1800 rpm
- Three Phase
| Service Factor | 1.25 |
| Mounting | Pad Mounted |
| Enclosure Designation | TEAO - Totally Enclosed, Air Over |
| Motor Application | General Purpose |
| Full Load Efficiency | 86.5 % |
| Enclosure | TEAO |
| Phase | Three Phase |
| Voltage Rating | 230/460 |
| Hz | 60 Hz |
| Input Phase | Three Phase |
| Frame | 145Y |
| C Dimension | 12.11 in |
| Full Load Amps | 2.76 |
| RPM | 1800 rpm |
| HP | 2 |
| Weight | 52.0 LB |
| EAN or UPC | 7909322567365 |

