- Three Phase
- 230/460 Voltage Rating
- TEFC Enclosure Type
| Frame Material | Stainless Steel |
| Service Factor | 1 .15 |
| Current Rating | 2 .78 A |
| No. of Poles | 4 |
| Standard | NEMA MG-1 |
| Duty Cycle | S1 |
| Frequency | 60 Hz |
| Enclosure Type | TEFC |
| IP Rating | IP56 |
| Power Rating | 2 hp |
| Rated Efficiency | 86 .5 % |
| Wattage | 1 .5 W |
| Mounting | Foot Mounted |
| Frame | 145TC |
| Voltage Rating | 230/460 V |
| No. of Phases | Three Phase |
| Weight | 52.0 LB |
| EAN or UPC | 7909492474425 |

